Welcome to Würth Slowakia For trade customers only
Folded Sanding Fleece Ring
Folded Sanding Fleece Ring - 1
Folded Sanding Fleece Ring - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Folded Sanding Fleece Ring

Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes

See product details

Available in 3 versions
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
  • With M14 direct mount

  • Suitable for use with polishers, infinitely variable angle grinders or fillet weld grinders

  • Folded non-woven abrasive for almost seamless line coating on all materials

  • Very long service life compared to conventional satin finish rollers due to the double impregnation

  • Colour coding ensures the easy allocation of fineness
Notice
  • The circumferential speed is specified by the power tool used, though max. 3,200 rpm

  • At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain

  • Use tools with a low contact pressure; high contact pressure leads to premature wear

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit