Welcome to Würth Slowakia For trade customers only
Folding mask FMH 4000 V FFP3 NR D With valve
Folding mask FMH 4000 V FFP3 NR D With valve - 1
Folding mask FMH 4000 V FFP3 NR D With valve - 2
Folding mask FMH 4000 V FFP3 NR D With valve - 3
Folding mask FMH 4000 V FFP3 NR D With valve - 4
Folding mask FMH 4000 V FFP3 NR D With valve - 5
Folding mask FMH 4000 V FFP3 NR D With valve - 6
Folding mask FMH 4000 V FFP3 NR D With valve - 7

For detailed information, other images and documents, please select individual articles from the following table.

Folding mask FMH 4000 V FFP3 NR D With valve

Powerful FFP3 disposable mask with outstanding wearing comfort and optimum fit
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
  • Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation

  • Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve

  • Filter class is marked on the mask for better identification

  • Perfect protection due to an optimal fit on the face

  • Better hold thanks to the nose clip inserted into the filter material

  • Looped-through elastic headband

  • Can be combined with Würth safety goggles for optimum protection