Folding rule fibreglass-reinforced
For detailed information, other images and documents, please select individual articles from the following table.
Folding rule fibreglass-reinforced
High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high load capacity
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals
- The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments
- Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension
- Can be read from both sides thanks to a backwards-running scale
- Complies with EC accuracy class 3
Application area
The folding rule is suitable for professional applications in a range of fields, such as construction, trade, architecture or gardening and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!