Forest marker
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Forest marker
Fluorescent forest marker spray for woodworking and forestry applications
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Fluorescent marker spray used for drawing, marking and labelling
- Very luminous markings visible from a distance
- Water and weather-resistant
- Excellent adhesion — even on damp surfaces
- High abrasion resistance
- Excellent coverage
- Quick drying
- Can be used at temperatures down to -15°C
- Ergonomic protective cap — protects the fingers against paint mist
- Good writing properties — minimum mist
Notice
This information is only a recommendation based on our experience. Preliminary testing required!
Application area
Suitable for all wooden surfaces. For marking inventories, labelling stacks of timber and marking stored wood in the wood-processing industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!