Formwork stop SA ON 171 for the spaced fastening of reinforcement mats
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
- Convenient processing, as can be used on both sides
- Temporary positioning of formworks
- Hardly visible after removing the formwork
- For nails up to ∅ max. 3.7 mm
Notice
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!