Welcome to Würth Slowakia For trade customers only
Base frame Shelf trolley 1230 mm

For detailed information, other images and documents, please select individual articles from the following table.

Base frame Shelf trolley 1230 mm

Manufactured from the Würth aluminium profile system WAPS®
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
  • 4x ball-bearing-mounted castors (2x with locking brake) dia. 125 mm

  • Load when static: 1500 kg

  • Load at 4 km/h: 450 kg

  • Load when static: 1500 kg

  • Load at 4 km/h: 450 kg

  • 2x side comfort-grip handles

  • Total load: Max. 150 kg per floor/max. 600 kg total

  • Modular design with variable level numbers (4-6 pcs)