The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- The free-swing function can be activated by locking the lever arm the first time the door is opened
- The door closer arm can also be released separately via a hand switch
- Hand switch required in immediate vicinity
- The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
Delivery time: approx. 10 working days
The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.
In the event of a fire or power failure, the external smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.
For single-leaf smoke protection and fire doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!