For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly flexible fuel and oil hose for max. 30% aromatic oil products.
Also suitable for use as an unclassified boat exhaust hose and hydraulic oil return hose.
Interior: Black, smooth NBR
Reinforcement: Synthetic reinforcements, steel spiral
Exterior: Black, corrugated CR, ASTM C 542, fire resistant.
Operating temperature: –40 to +100°C
Marking: Red stripe, OIL – LOGO – IVALO 5 BAR S.F. 3: 1 – IVG 2000 + size marking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!