VS SUB Slim full shelf pull-out 90°
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS SUB Slim full shelf pull-out 90°
For 150 mm wide unit with towel rail
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be used on left or right, but stopper can only be on the right
- Used as hand towel rail
- With self-closing mechanism and integrated damping in both slides
- Tool-free assembly of extensions on the slides
- Load capacity up to 6 kg per shelf element
- 3D front adjustment enables convenient and easy adjustment of the front
- Height adjustment: ± 3 mm
- Side adjustment: ±2 mm
- Depth adjustment: ± 2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!