For detailed information, other images and documents, please select individual articles from the following table.
Gearbox performance improver
Permanent protection of all types of manual gearboxes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-performance lubricant
- Reduces wear by means of OMC2 technology
- Stabilises viscosity
- Slows down oil deterioration
- Protects against corrosion
- Extends the service life of components
- Ensures clean, precise gearshifts
- Reduces friction-related noise
Active agent concentrate according to international specification
For maximum pressure load
Not suitable for polyglycol oils
Use when noises are coming from the gearbox, with gearshift problems and as a preventative measure each time the gear oil is changed and each time the gearbox is repaired.
Suitable for mineral and synthetic-based gear oils.
Screw on the filler hose and add the contents of the can to the gearbox oil by tilting the valve. The amount of performance improver must not exceed 10% of the total gear oil volume. The contents of one can are sufficient for 2.5 litres of gearbox oil.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!