Welcome to Würth Slowakia For trade customers only
Easylock grease coupling

For detailed information, other images and documents, please select individual articles from the following table.

Easylock grease coupling

Hydraulic safety gripper nosepiece for all greasing work and maintenance tasks in vehicle construction, agriculture, building and industry.

See product details

Available in 1 version
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
  • Four hardened jaws made of tool steel for a secure grip and long jaw service life

  • High-performance hydraulic seal for maximum durability

  • Integrated linear swivel makes coupling of the Easylock grease coupling simple

  • The integrated inner spring and a pressure shock absorber prevent a jerky/sudden escape of grease during decoupling.

  • Can be disconnected at pressures up to 600 bar or more

  • External diameter in accordance with DIN 1283
Instructions
1. Actuate lever
2. Couple
3. Release lever
4. Push mouthpiece forwards
5. Grease coupling clicks in