Lubesnake® lubricating grease
For detailed information, other images and documents, please select individual articles from the following table.
Lubesnake® lubricating grease
Special lubricating grease for fifth wheel couplings
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Lubesnake® is a special grease for the clean and easy lubrication of fifth wheel couplings.
- It protects and minimises wear on the fifth wheel coupling and helps to increase safety.
- Truck accidents are often caused by a lack of lubrication of the fifth wheel coupling, so it is recommended to lubricate the coupling about every 5000 km.
A clean, simple and greatly time-saving lubrication method
- No additional tools, such as a brush or grease gun, are needed. In addition, there are no greasy or smelly containers and no dirty gloves or clothes to have to contend with.
- Saves 10-12 minutes per lubrication
Overgreasing is not possible
Notice
The long-lasting skin on the lubricating grease is biodegradable and thus environmentally friendly.
Application area
Application area
Used to lubricate fifth wheel couplings
Instructions
One lubrication snake per instance of lubrication
- Open the outer packaging and place the lubrication snake into the lubrication groove on the fifth wheel coupling.
- Attach the trailer. Before lifting the vehicle, drive as close as possible to the king pin, this will prevent the Lubesnake from moving.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!