Welcome to Würth Slowakia For trade customers only
CERALINE grinding disc Longlife & Speed for steel and stainless steel
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 1
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 2
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CERALINE grinding disc Longlife & Speed for steel and stainless steel

High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate
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
  • Cool sanding

  • Low contact pressure

  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances

  • Free from iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Store in a dry place, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • For further information, please refer to the package insert