For detailed information, other images and documents, please select individual articles from the following table.
Hand cleansing gel
Hand cleansing gel for removal of paint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The hand cleansers are skincare products in liquid or semi-solid form and are intended for cleaning hands. Formulated to remove grease, oil, fuel oil, paint and all types of dirt, gently cleansing the skin and leaving it soft and smooth
Specifically for dry dirt
Ideal for removing paint, varnish, tar, adhesive and resin from your hands
Special raw materials
- Contains abrasive microbeads and pumice, enriched with glycerin and sericin.
- Sericin promotes skin regeneration, providing deep hydration and protection against external elements
With dispenser
Store in a cool, dry and well-ventilated area, at a temperature between 10 and 35 °C. Store away from heat sources and direct sunlight. At temperatures below the recommended temperature, the viscosity of the product may change. This can be resolved by returning the product to the conditions mentioned above
Apply directly the desired quantity of the product on the hands, rub to complete emulsion of dirt, then rinse thoroughly. In order to get the full benefit of the product, it is best not to wet the hands before cleansing and during rubbing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!