For detailed information, other images and documents, please select individual articles from the following table.
Hand cleaner N-Special
Hand cleaner for heavy soiling by paints, resins and adhesives, contains natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
- Also contains ester oils that dissolve dirt and are very kind to the skin
- Surfactants and organic exfoliating agents made of olive stone flour are perfectly matched to the product's specific application
- Environmentally friendly composition
- Dermatologically tested
- pH-balanced
- Soap-free
For cleaning of strongly adhering soiling, such as varnishes, resins, adhesives, paints, bitumen etc.
Spread the hand cleaner onto dry skin and then rub in thoroughly with a little water. If the dirt is completely dissolved, wash hands thoroughly with water and dry them carefully.
If the product gets into your eyes, rinse thoroughly with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!