For detailed information, other images and documents, please select individual articles from the following table.
Anti-bacterial hand gel Komfort Gel
Ready-to-use anti-bacterial hand gel for hygienic hand disinfection with disinfecting after-effect (residual effect)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ready-to-use anti-bacterial hand gel
- Easy to use
- Suitable for all applications
Disinfectant effect (residual effect)
Long-lasting protection
Perfumed
Pleasant, mild aroma in contrast to other disinfectants
Remoisturising
Nourishes the skin, non-drying
Extremely short soaking-in time
Perfect for quick use on-the-go or in the workplace
Gel reacts with natural bodily salts
- Only becomes liquid when placed on your hand
- Non-drip
- Minimal usage amount
Tested in accordance with latest guidelines and expertise (EN 14476)
Extremely gentle on the skin
The hand disinfectant is not suitable for disinfecting open wounds.
The mobile solution for disinfecting hands on the go, on trips, during assembly work or in the workplace. HD Komfort Gel is a skin-friendly disinfectant for applying to the skin. Rapid effectiveness against a wide range of bacteria, including tuberculosis, fungus (Candida albicans), adeno viruses and all enveloped viruses such as HIV, HBV, HCV, Influenza A, B, C, Herpes simplex, H1N1 (swine flu), H5N1 (bird flu) etc. is guaranteed.
For hygienic disinfection of hands, rub hands with the gel for approx. 30 seconds. Hands must remain moistened by the gel the entire time they are rubbed. Otherwise the dosage must be adjusted.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!