Hand switch HAT 02
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
- The manual release button is used to manually trigger locking devices
- The red rocker switch complies with DIPT guidelines
Notice
Briefly pressing the manual release button once must allow the locking mechanism to close.
The hand switch is suitable for use in dry rooms.
The AM 142 terminating module must be used to activate line monitoring, e.g. for hold-open devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!