Welcome to Würth Slowakia For trade customers only
Hard-pressed compact fleece disc
Hard-pressed compact fleece disc - 1
Hard-pressed compact fleece disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard-pressed compact fleece disc

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.

See product details

Available in 8 versions
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
  • High removal rate at the lowest roughness

  • Achieve constant surface quality

  • Quickly achieve high-quality surfaces without modifying the workpiece geometry

  • Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02

  • Resists clogging

  • Long service life and comfortable working
Notice

The surface quality is an expression of the roughness (Ra value).

Application area