Heat protection glove Karbo TECT LL 946
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
KarboTECT® LL 946 is a heat protection glove. It consists of para-aramid, wool and carbon. It also has a leather cuff. This combination allows the user to work with temperatures of up to 350°C and protects large areas of the lower arm. The additional leather trim in the palm area gives the wearer a good grip even on oily and greasy parts.
Application area
				   		- Metal production and processing
 - Industrial bakeries
 - Tool changes on hot machines
 - Laboratories, heat ovens and drying chambers
 - Refineries, moving lances
 - All areas with dry contact heat
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!