Heat-shrink wall duct
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
- Hose ends coated with sealing compound
- Good physical, chemical and thermal properties
- Longitudinally water and gas tight up to 0.1 MPa
Notice
Two wall ducts can be joined together for larger wall thicknesses.
Application area
For feeding cables with plastic or paper insulation through concrete and brickwork
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!