High-visibility work parka 4-in-1 LUMEN
For detailed information, other images and documents, please select individual articles from the following table.
High-visibility work parka 4-in-1 LUMEN
This waterproof high-visibility parka offers you 4 garments in 1: outer and inner jacket are fitted with removable sleeves.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Two-way zip under placket
- Elasticated cuffs, concealed hood in the collar
- 2 side pockets, 1 mobile phone pocket, 1 internal pocket
- Inner jacket can be removed and used as a sleeveless vest.
- Outer jacket: 100 % polyester Coating: 300D PU
- Inner jacket: polyamide quilting
Available in size(s):
S - M - L - XL - XXL - 3XL
Instructions
Care instructions
- Washable at 40 °C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!