High visibility sweatshirt half zip bicolour
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
- 100 % polyester - 300 g/m2
- High thermal protection.
- Anti-pilling treated fabric.
- Adjustable waist and cuff in stretch fabric.
- High neck half zip
EN ISO 20471:2013 Class 2/2
Notice
Do not iron
Do not tumble dry
Instructions
Max. wash temperature: 40°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!