Welcome to Würth Slowakia For trade customers only
High visibility trousers in a single colour

For detailed information, other images and documents, please select individual articles from the following table.

High visibility trousers in a single colour

See product details

Available in 14 versions
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
  • 80 % polyester 20 % cotton - 245 g/m2

  • One side pocket with flap and pouch.

  • Two jeans-style waist pockets.

  • One back pocket with flap, one open side pocket

  • Two back pockets with flap and pouch, hook-and-loop fastener.

  • Extra-large belt loops and reinforced seams.

  • Button and zip fastening, elasticated waist


EN ISO 20471:2013 Class 2/2

Notice

Do not tumble dry