Welcome to Würth Slowakia For trade customers only
OBX 20-9277/160 hinge
OBX 20-9277/160 hinge - 1
OBX 20-9277/160 hinge - 2
OBX 20-9277/160 hinge - 3
OBX 20-9277/160 hinge - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OBX 20-9277/160 hinge

Cast stainless steel hinge with 20 mm roll diameter for abutting doors
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
  • High degree of precision and stability

  • Innovative ball-bearing mechanism with very good running properties

  • Wear- and maintenance-free

  • The hinges are pre-assembled with a fixable bearing and are supplied adjusted with no play

  • No pin locking required, as the axle is pressed in firmly and cannot be removed
Notice
  • Important EN 1935 test criteria for class 14.

  • Continuous testing for 200,000 cycles on a 160 kg door.

  • Overload testing with additional load of 320 kg (total of 480 kg).

  • The hinges are pulled apart with 1.5 t and must still work properly.

  • The hinges can be used in DIN R and DIN L doors without alteration.