Cross assembly jig
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
- With two drill bushings with 5 mm ∅ in a 32 mm spacing grid
- Edge distance 37 mm
- Transfer of the mounting plate position to the hinge drilling jig via the scale
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!