KBL D screw mount
For detailed information, other images and documents, please select individual articles from the following table.
KBL D screw mount
Detectable blue screw base with two-way input for flexible cable fastening, for use in direct contact with food
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems
- Facilitates the implementation of the HACCP EU Directive
- Suitable for screw or rivet attachment
- Fastening prevents wires and cables from rotating due to the prism-shaped saddle support
- High stability due to compact design
- Non-conductive, corrosion-resistant and resistant to fuels, lubricants and most chemical substances
Notice
Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures, as the screw mounts are not resistant to these stresses.
Application area
Suitable for use in direct contact with food.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!