Welcome to Würth Slowakia For trade customers only
Hole puncher assortment 12 pieces with manual hydraulic punch

For detailed information, other images and documents, please select individual articles from the following table.

Hole puncher assortment 12 pieces with manual hydraulic punch

Consisting of manual hydraulic punch, stamp and dies M16, M20, M25, M32, M40 and 30.5, tension bolt dia. 9.5 and 19.0 and distance bushing set

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Splitting punch



Long-lasting


Plastic-encapsulated ball bearing draw bolt for protection against dirt



Long service life


Thanks to newly developed rake



Precise, burr-free, circular holes


  • 3x splitting of the material in the die

  • No punching waste sticks to the draw bolt

  • Guaranteed even tool wear and precise, burr-free, circular holes


Precise alignment at the cross line


Four notches on the die



Compact manual hydraulic punch with pressure control valve


  • Design: Aluminium

  • Weight: 1.6 kg

  • Hand lever with spring support - returns to its original position automatically, one-handed operation possible

  • Overload valve - guarantees user-friendly and tool-friendly use
Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.