Hose line FLRYY 11 Y
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
- Nominal voltage: U~ = 50 V, U - = 60 V
- Core insulation on PVC-basis
- Internal sheath on special PVC-basis
- External sheath made from special polyurethane, colour: black
- UV-resistant and also largely resistant to oil, inclement weather and chemicals
Application area
For ADR/GGVS trailer and semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!