Rubber wheel with rotating holder and locking brake
For detailed information, other images and documents, please select individual articles from the following table.
Rubber wheel with rotating holder and locking brake
Polyamide 6 core (nylon)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Hub with ball bearing
- Outer casing made of vulcanised rubber with increased resistance to cracks and wear. Hardness 73 Shore A (±3)
- Working temperature: from -20°C to +70°C
- Rotating holder on balls
Notice
Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!