Fastener
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
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
Notice
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Application area
Can be used on steel, aluminium and wood surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!