Welcome to Würth Slowakia For trade customers only
P-1000 electrician's glove
P-1000 electrician's glove - 1
P-1000 electrician's glove - 2
P-1000 electrician's glove - 3
P-1000 electrician's glove - 4
P-1000 electrician's glove - 5
P-1000 electrician's glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

P-1000 electrician's glove

Electrically insulating protective glove in accordance with EN 60903 Class 0 for work on electrical systems and electric vehicles. Additional protection through Class 2 arcing test in accordance with EN 61482-1-2.

See product details

Available in 4 versions
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
  • Resistant to acid, ozone and cold temperatures (category AZC)

  • Highly flexible and good tactile sensitivity

  • Coating thickness max. 1 + 0.6 mm as per standard
Notice

Requirements for testing and service life must be taken into account. More information can be found under "Documents" in the online shop or by visiting www.wuerth-documents.com.



Wear overgloves when carrying out work involving mechanical stress and a risk of cuts!