Insulation anchor W-ID
For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor W-ID
For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Avoids the need for complicated, spaced installation for lightweight fittings
- Fast, cost-effective attachment
- No thermal bridges created
- Resistant to rotting, weathering and ageing (high-quality PE)
- For use with a cordless screwdriver; can also be installed manually
- Suitable for cotter-pin installation
- Attachment via positive locking
- With W-ID 95, the screw diameter can be reduced to 4–5 with a size 8 nylon anchor
- For mounting, we recommend the ASSY-D plug screw
Application area
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure component
Application area
- For attaching components in conjunction with wood, particle-board and metric screws (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
- Attaching building signs, lighting, alarm systems etc. and in construction of refrigeration/air-conditioning systems, insulation, prefabricated buildings, façades, electrical installations etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!