W-DSD insulation dowel with expansion nail
		
	For detailed information, other images and documents, please select individual articles from the following table.
W-DSD insulation dowel with expansion nail
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and easy installation
 - For use in in-place installation
 - Low setting depth saves drilling time
 - High-quality material Anchor (PP), nail (ABS)
 - Temperature-resistant from -40 °C to +80 °C
 - Halogen-free
 
Drill hole
Insert the anchor flush
Hammer in expansion nail
Application area
				   		- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick
 - Suitable for attaching insulation materials for façades with rear ventilation, film, sealing membrane outside cellars
 - For attaching hard, self-supporting insulation materials, e.g. polystyrene, rigid foam panels
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!