For detailed information, other images and documents, please select individual articles from the following table.
Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent cleaning performance thanks to gel formula
- No run-off, allowing the product to take full effect
- Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt
Acid-free
- Protects material and surface
- Especially suitable for polished and high-quality alloy rims
- Not a hazardous substance, safe for the user
User-friendly
- No run-off, hence economical to use
- Pleasant odour, not pungent
- Long exposure time possible (up to 30 minutes)
- Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105
AOX and silicone-free
Do not use on hot wheel rims or in direct sunlight.
For all painted and unpainted light-alloy wheel rims and steel wheel rims.
Spray the wheel rims thoroughly. Let it take effect for approx. 5 minutes and then clean manually or using a car wash. The cleaning effect can be increased by extending the application time (up to max. 30 minutes) and by using a cleaning brush.
For bolted and polished wheel rims, rinse well (particularly the bolt connections) with clean water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!