SCHIMOS 40-H interior sliding door fitting set for ceiling and wall mounting for wooden doors
For detailed information, other images and documents, please select individual articles from the following table.
SCHIMOS 40-H interior sliding door fitting set for ceiling and wall mounting for wooden doors
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Load capacity: 40 kg
- Door thickness: 26–40 mm
- Door width: min. 450 mm
- Door height: max. 3000 mm
- ±5 mm height adjustment on the carriage
- Available with damping function on one or both sides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!