Welcome to Würth Slowakia For trade customers only
Interior window sealing tape Euraseal I-700

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-700

For indoor use on seals, window joints and perimeter seals.

See product details

Available in 1 version
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
Not visible once installed


Can be plastered over quickly and cleanly.



Impermeable to air and water vapour


The specifications of the applicable German thermal insulation ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Ensured by the butyl compound

  • One side covered with plastic wrap

  • Also features a self-adhesive mounting strip