For detailed information, other images and documents, please select individual articles from the following table.
Joist hanger 2.0 mm 2 pieces
Flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Variable width adjustment for flexibility
- Wings angled outwards.
- Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European technical approval ETA-09/0021
The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.
Load-bearing connections of timber joists to wood, concrete or steel
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0x40–100 mm
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 10 mm
- Bolts in accordance with manufacturer's specifications: M10
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!