Welcome to Würth Slowakia For trade customers only
Jump starter 12V Li-Ion POWER
Jump starter 12V Li-Ion POWER - 1
Jump starter 12V Li-Ion POWER - 2
Jump starter 12V Li-Ion POWER - 3
Jump starter 12V Li-Ion POWER - 4
Jump starter 12V Li-Ion POWER - 5
Jump starter 12V Li-Ion POWER - 6
Jump starter 12V Li-Ion POWER - 7
Jump starter 12V Li-Ion POWER - 8

For detailed information, other images and documents, please select individual articles from the following table.

Jump starter 12V Li-Ion POWER

Powerful jump starter/booster with charging cradle for mobile use in the workshop or on the road
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
Easy and quick charging


  • The charging cradle connected to the mains allows easy and fast charging of the booster

  • The booster is always charged and ready for use when necessary

  • The charging cradle has a USB-C connector

  • Quick charging of the jump starter possible in 2.5 h with optional accessory power supply


Optimal operation


  • The charger clamps are selected based on geometry and a low pivot point, so that they can be optimally operated by all hand sizes and hand strengths

  • The clamp tips are kept flat so that even in narrow places the clamps still have safe and optimal contact with the battery terminals

  • The connection cable length including 60 cm clamps enables a connection distance of 120 cm

  • Good illumination of the application area by powerful LED light with 300 lumens, optionally 100 % or hazard flashing mode


Robust design and safe operation


  • Robust housing with matt plastic surface

  • Multiple fuse/protection guarantees safe operation

  • Integrated carry handle for maximum portability

  • Intuitive operation thanks to clear and minimalist LED display
Notice

The override mode must be used with extreme caution and only with deeply discharged batteries as battery detection, spark protection and reverse polarity protection are switched off!



Booster for use with the following battery types:


  • Open

  • Wet

  • MF - maintenance-free

  • VRLA

  • AGM

  • Gel

  • EFB and EFB+

  • Calcium