Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices
Cable bracket in single or double design
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Fast, economical and neat mounting
- Easy installation of cables in walls, ceilings, suspended ceilings and covered shafts
- Quick and easy to re-lay due to automatic locking mechanism
- Very little space required due to the extremely flat design
- Temperature resistance: -30 to +80 °C
- Halogen- and silicone-free
Notice
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
Application area
Suitable surfaces: Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!