Kinvaro T 65 flap fitting with integrated adjustable damping
For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T 65 flap fitting with integrated adjustable damping
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- No need for furniture hinges in upper base
- Safely holds flap open in any position from 45°
- Further units can be installed above
- Maintenance-free
Front
- Simple installation
- Height adjustment: +/- 3 mm
Spring-force-supported opening mechanism
- Particularly convenient and easy opening and closing of flap
- Little effort required
Notice
Flap weights always including Handle
Application area
Application area
Large application area for flap width 300-1200 mm, flap height 250-600 mm. Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs. For various flap materials and weights e.g. wood, MDF, glass with wide aluminium or wooden frames.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!