For detailed information, other images and documents, please select individual articles from the following table.
Superglue Klebfix Easy Pen
For easy and effortless work. Very easy to use one-handed
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy Pen design
- Fits ergonomically in the hand
- Stable and secure
- Lever for easy and effortless work without too much pressure
Clever special closure
- One-handed operation
- Precise dispensing
- Prevents you from gluing the tip
Bonds in seconds
- Can immediately be processed further
- Quick repairs
- Simple designs are possible without additional fixing
Solvent and silicone-free
NSF registered, class P1, reg. no. 151994
NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
- It is advisable to wear protective gloves and safety goggles.
- If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
- thanks to the vapour pressure of the liquid adhesive, slowly hardening excess around the point of adhesive can lead to a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with isopropyl alcohol or acetone for example. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Superglue for bonding metal, plastic and rubber parts with and to each other.
The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet. Apply a thin, even layer of adhesive to just one of the surfaces to be bonded. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!