Welcome to Würth Slowakia For trade customers only
Klick laminate end clamp for frameless photovoltaic modules (laminate modules)
Klick laminate end clamp for frameless photovoltaic modules (laminate modules) - 1
Klick laminate end clamp for frameless photovoltaic modules (laminate modules) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Klick laminate end clamp for frameless photovoltaic modules (laminate modules)

See product details

Available in 1 version
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
Certified by First Solar, Calyxo and Q-Cells



The advantages at a glance


  • Quick to install

Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.


  • Maximum flexibility

The centre and end clamps and tile roof hooks are height adjustable, making them flexible enough for all common module and roofing types.


  • Long service life

All system components are manufactured from high-quality aluminium or A2 stainless steel, ensuring a very high level of corrosion resistance.


  • Optimal adaptability

Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting the mounting rails to size is completely eliminated.


  • Maximum safety

The fastening system meets the requirements of DIN 1055.

Notice

Only suitable for mounting crosswise!