Laser receiver LR5-14
For detailed information, other images and documents, please select individual articles from the following table.
Laser receiver LR5-14
High-quality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For tough, precise applications
- Large working range of up to 600 m makes it ideal for construction sites
- Fully protected against dust and water thanks to IP67 degree of protection
- Rapid detection of the laser beam thanks to large reception window
- Two LCD displays on the front and back for easy reading of the values
- Five sensitivity levels for optimal adjustment to the laser light and surroundings
- Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time
Simple to use
- Easy wireless tilt adjustment
- Rapid alignment using the integrated spirit level
- The receiver is equipped with a holder for use with a rod
- Three acoustic signal levels
Notice
- Suitable for indoor and outdoor applications
- Batteries not included in the scope of delivery
Application area
The laser receiver can be used wherever laser light needs to be received for measurement, whether on construction sites, for surveying work or in landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!