Lock latch
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
For mounting on wooden surfaces, up to A = 140 mm, e.g. ASSY countersunk screws with 4 mm diameter and up to A = 180 mm ASSY countersunk screws with 5 mm diameter, can be used.
Application area
Can be used on steel, aluminium and wood surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!