For detailed information, other images and documents, please select individual articles from the following table.
Descaler
Cleaner that dissolves lime, limescale and rust for water-conducting systems with colour indicator
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Colour indicator system
The cleaner changes colour from red to yellow, indicating when the lime remover has been exhausted and needs to be dispensed again or re-applied.
For universal use
- Can be used for all water-conducting systems
- Can also be used as a lime remover immersion bath for parts
Formula with high proportion of material protection inhibitors
The material is protected effectively during and after the cleaning process.
Easy to use
Depending on the deposits, dilute the concentrate 1:1 to 1:2 with water
Suitable for all materials commonly found in boiler construction
Low-odour
The descaler must not directly enter the sewerage system or the ground. The system should be re-filled with water as quickly as possible to prevent atmospheric corrosion. Rinse well with water after use. Carry out preliminary tests on unfamiliar surfaces where necessary.
Protect from frost!
For cleaning acid-resistant heat exchangers, pipework, water heaters, boilers, cooling systems, pumps and valves etc.
Removes lime, limescale and rust as well as algae and fungi growth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!