Lithium electric block battery
For detailed information, other images and documents, please select individual articles from the following table.
Lithium electric block battery
Can be used in virtually any device requiring a long operating period or high current drain (high current applications).
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be operated from -40°C to +60°C at full efficiency
- Extremely leak-proof
- 30% lighter than standard alkaline batteries
- Minimum self-discharge (excellent shelf life of over 10 years)
- Higher energy density for longer service life
- Very high current output
Notice
Not rechargeable
Application area
Particularly suited for use in flashguns, digital cameras, remote-control cars and wireless devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!