Welcome to Würth Slowakia For trade customers only
Inner roof support for long goods
Inner roof support for long goods - 1
Inner roof support for long goods - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inner roof support for long goods

For safely transporting long goods inside the vehicle

See product details

Available in 1 version
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
  • Simple and secure attachment of loaded goods below the roof of the vehicle

  • Tool and material are stored neatly and tidily

  • Can be locked onto the airline rail in any position

  • Reduced risk of accidents

  • Simple installation in the vehicle

  • Load-bearing capacity up to 35 kg