Lubricating grease WGF 130
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
- Lithium-soap grease with molybdenum sulphide (MoS2)
- Forms a solid lubricating film on the running surfaces under load from the grease itself
- Significantly improves run-in conditions
- Ensures additional emergency running lubrication
- Reduces friction and thus prevents excessive wear
- Extends lubricating period
- Protects against corrosion
- Resistant to water
- Temperature resistant from -30°C to +130°C, briefly up to +150°C
- Colour: Black
- Consistency as per NLGI: 2
Application area
High-performance grease for lubricating roller and slide bearings of all kinds.
Instructions
Clean and degrease the lubricating points. Then apply the grease to the desired layer thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!