Manual drive-in stamp for system connector
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
- To efficiently mount system connectors that have been pre-drilled with CNC or VBL-2
- Flat mounting surface for connectors
- The fitting and drill hole are not damaged
- Wide mount for positioning on the edge of the material
- Joints are mounted according to the angle. With single-pins, the mount can be lowered
- For system connectors: SV 30, SV 20 E
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!