Hand tap set, HSS 2 pieces
		
	The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand tap set, HSS 2 pieces
Set consisting of a taper tap (shape A) and third tap (shape C) for producing metric ISO fine threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
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
				   		For cutting metric fine thread according to DIN 13.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!